Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 7/8in.dia., 1-1/2in.Cut L

  • Mfr # 5204105

  • Zoro # G1695955


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Milling Diameter
7/8"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5204105
Zoro #
G1695955
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
7/8"
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Shank Dia.
7/8 in
Milling Dia.
0.875 in
Overall Length
3 3/4 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Hardened (H) Compatibility
Yes
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Single End/Double End
Single
Stainless (M) Compatibility
Yes
List Number
520
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, M, N, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Square End Mill, 0.875 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 3/4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.