Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 7/8in.dia., 1-7/8in.Cut L

  • Mfr # 4302100

  • Zoro # G1696996


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
7/8"
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4302100
Zoro #
G1696996
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
7/8"
Length of Cut
1.875 in
Milling Dia.
0.875 in
Dimension Type
Fractional Inch
Overall Length
4 1/8 in
Shank Dia.
7/8 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Roughing End Mill
End Mill Application
Roughing
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
End Mill Material
High Speed Steel
Super Alloy (S) Compatibility
No
Single End/Double End
Single
List Number
430E
Helix Angle
35 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed
Flute Type
Spiral

Description

Roughing End Mill, 0.875 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.