Zoro Homepage

HSS End Mill, 9.0mm3/4in.Cut L

  • Mfr # 5810700

  • Zoro # G1694318


product price: $22.39
/ea

Key Features

Milling Diameter
9.00mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810700
Zoro #
G1694318
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
9.00mm
Length of Cut
19.05 mm
Milling Dia.
9 mm
Dimension Type
Metric
Overall Length
63.5 mm
Shank Dia.
9.52 mm

Description

Square End Mill, 9 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 19.05 mm, Overall Length 63.5 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.