Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 9/16in.dia., 1-3/8in.Cut L

  • Mfr # 5329800

  • Zoro # G1689996


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Milling Diameter
9/16"
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5329800
Zoro #
G1689996
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
9/16"
Length of Cut
1.375 in
Shank Dia.
5/8 in
Milling Dia.
0.5625 in
Dimension Type
Fractional Inch
Overall Length
5 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
List Number
532
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Single End/Double End
Double
Non Ferrous (N) Compatibility
No
End Mill Material
High Speed Steel
End Mill Application
Finishing
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, N, S
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium

Description

Square End Mill, 0.5625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.