Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 9/64in.dia., 7/16in.Cut L

  • Mfr # 5426000

  • Zoro # G1689880


product price: $35.79
/ea

Key Features

Milling Diameter
9/64"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5426000
Zoro #
G1689880
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
9/64"
Length of Cut
0.4375 in
Milling Dia.
0.140625 in
Shank Dia.
3/8 in
Overall Length
3 1/8 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
542
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Finishing
Grade
General Purpose
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
End Mill Material
High Speed Steel
Single End/Double End
Double
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Fixed

Description

Square End Mill, 0.140625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.4375 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.