Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Face Mill

  • Mfr # 7801104

  • Zoro # G8299368


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100A
Overall Length
120.00mm
Insert Size
11.00 x 6.80 mm
Cutting Direction
Right Hand
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801104
Zoro #
G8299368
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
120.00mm
Insert Size
11.00 x 6.80 mm
Connection Size
M16x1.0
Shank Dia.
1 in
Insert Cutting Edge Length
11.00 mm
Min. Cutting Dia.
25.00 mm
Hub Outside Dia.
25.00 mm
Max. Cutting Dia.
25.00mm

Details

Item
Indexable Face Mill
Series
HSK100A
Cutting Direction
Right Hand
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Coolant Fed
Coolant Through
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Style
ZD_T11
ANSI Code
PSE11R025SS25-4S
Number of Inserts
4
Side Cutting Edge Angle
90 Degrees
Insert Holding Type
Screw
Number of Coolant Holes
4
Compatible Hardware
Clamping Screw, Wrench
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 25.00mm, ANSI Code PSE11R025SS25-4S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.