Zoro Homepage

Indexable Face Mill

  • Mfr # 7801107

  • Zoro # G8299289


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100A
Overall Length
130.00mm
Coolant Fed
Coolant Through
Insert Size
15.00 x 9.30 mm
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801107
Zoro #
G8299289
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
130.00mm
Insert Size
15.00 x 9.30 mm
Shank Dia.
1/4 in
Connection Size
M5x0.8
Insert Cutting Edge Length
15.00 mm
Min. Cutting Dia.
32.00 mm
Hub Outside Dia.
32.00 mm
Max. Cutting Dia.
32.00mm

Details

Item
Indexable Face Mill
Series
HSK100A
Coolant Fed
Coolant Through
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Number of Coolant Holes
2
Insert Holding Type
Screw
Side Cutting Edge Angle
90 Degrees
Insert Style
ZDKT
Number of Inserts
2
ANSI Code
PSE15R032SS32-2S
Compatible Hardware
Clamping Screw, Wrench
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 32.00mm, ANSI Code PSE15R032SS32-2S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.