Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Face Mill

  • Mfr # 7801109

  • Zoro # G8298756


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100A
Overall Length
130.00mm
Connection Size
M10x1.0
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801109
Zoro #
G8298756
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
130.00mm
Connection Size
M10x1.0
Insert Size
15.00 x 9.30 mm
Shank Dia.
1/2 in
Insert Cutting Edge Length
15.00 mm
Hub Outside Dia.
32.00 mm
Min. Cutting Dia.
50.00 mm
Max. Cutting Dia.
50.00mm

Details

Item
Indexable Face Mill
Series
HSK100A
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
ANSI Code
PSE15R050SS32-3S
Number of Inserts
3
Side Cutting Edge Angle
90 Degrees
Insert Holding Type
Screw
Compatible Hardware
Clamping Screw, Wrench
Number of Coolant Holes
3
Insert Style
ZDKT
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 50.00mm, ANSI Code PSE15R050SS32-3S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.