Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Face Mill

  • Mfr # 7801112

  • Zoro # G8299200


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A/F
Overall Length
140.00mm
Coolant Fed
Coolant Through
Shank Dia.
3/4 in
Connection Size
M16x1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801112
Zoro #
G8299200
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
140.00mm
Shank Dia.
3/4 in
Connection Size
M16x1.0
Insert Size
15.00 x 9.30 mm
Min. Cutting Dia.
40.00 mm
Hub Outside Dia.
32.00 mm
Insert Cutting Edge Length
15.00 mm
Max. Cutting Dia.
40.00mm

Details

Item
Indexable Face Mill
Series
HSK63A/F
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Side Cutting Edge Angle
90 Degrees
Compatible Hardware
Clamping Screw, Wrench
Number of Coolant Holes
4
ANSI Code
PSE15R040SS32-4S
Number of Inserts
4
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Holding Type
Screw
Insert Style
ZDKT
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 40.00mm, ANSI Code PSE15R040SS32-4S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.