Zoro Homepage

Indexable Face Mill

  • Mfr # 7801114

  • Zoro # G8298975


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Series
CAT40
Overall Length
130.00mm
Cutting Direction
Right Hand
Connection Size
M5x0.8
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801114
Zoro #
G8298975
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
130.00mm
Connection Size
M5x0.8
Insert Size
15.00 x 9.30 mm
Shank Dia.
1/4 in
Insert Cutting Edge Length
15.00 mm
Min. Cutting Dia.
63.00 mm
Hub Outside Dia.
32.00 mm
Max. Cutting Dia.
63.00mm

Details

Item
Indexable Face Mill
Series
CAT40
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Insert Style
ZDKT
Insert Holding Type
Screw
ANSI Code
PSE15R063SS32-6S
Number of Inserts
6
Compatible Hardware
Clamping Screw, Wrench
Side Cutting Edge Angle
90 Degrees
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Number of Coolant Holes
6
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 63.00mm, ANSI Code PSE15R063SS32-6S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.