Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Face Mill

  • Mfr # 7801115

  • Zoro # G8298458


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Series
CAT40
Overall Length
100.00mm
Shank Dia.
3/8 in
Connection Size
M8x1.0
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801115
Zoro #
G8298458
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
100.00mm
Shank Dia.
3/8 in
Connection Size
M8x1.0
Insert Size
11.00 x 6.80 mm
Min. Cutting Dia.
20.00 mm
Hub Outside Dia.
20.00 mm
Insert Cutting Edge Length
11.00 mm
Max. Cutting Dia.
20.00mm

Details

Item
Indexable Face Mill
Series
CAT40
Coolant Fed
Coolant Through
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Compatible Hardware
Clamping Screw, Wrench
Insert Holding Type
Screw
Number of Inserts
3
Side Cutting Edge Angle
90 Degrees
Insert Style
ZD_T11
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Number of Coolant Holes
3
ANSI Code
PSE11R020SS20-3S
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 20.00mm, ANSI Code PSE11R020SS20-3S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.