Zoro Homepage

Indexable Face Mill

  • Mfr # 7801128

  • Zoro # G8298564


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Series
HSK32
Overall Length
190.00mm
Insert Size
11.00 x 6.80 mm
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Shank Dia.
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801128
Zoro #
G8298564
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
190.00mm
Insert Size
11.00 x 6.80 mm
Shank Dia.
6.00mm
Connection Size
HSK32
Insert Cutting Edge Length
11.00 mm
Hub Outside Dia.
32.00 mm
Min. Cutting Dia.
32.00 mm
Max. Cutting Dia.
32.00mm

Details

Item
Indexable Face Mill
Series
HSK32
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Standards
DIN 69893
Shank Type - Machining
Straight
ANSI Code
PSE11R032SS32-3L
Side Cutting Edge Angle
90 Degrees
Number of Coolant Holes
3
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Style
ZD_T11
Insert Holding Type
Screw
Compatible Hardware
Clamping Screw, Wrench
Number of Inserts
3
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 32.00mm, ANSI Code PSE11R032SS32-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.