Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Face Mill

  • Mfr # 7801129

  • Zoro # G8299474


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Series
HSK32
Overall Length
190.00mm
Cutting Direction
Right Hand
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Shank Dia.
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801129
Zoro #
G8299474
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
190.00mm
Shank Dia.
8.00mm
Connection Size
HSK32
Insert Size
11.00 x 6.80 mm
Hub Outside Dia.
32.00 mm
Min. Cutting Dia.
35.00 mm
Insert Cutting Edge Length
11.00 mm
Max. Cutting Dia.
35.00mm

Details

Item
Indexable Face Mill
Series
HSK32
Cutting Direction
Right Hand
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Standards
DIN 69893
ANSI Code
PSE11R035SS32-3L
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Compatible Hardware
Clamping Screw, Wrench
Insert Style
ZD_T11
Number of Inserts
3
Insert Holding Type
Screw
Number of Coolant Holes
3
Side Cutting Edge Angle
90 Degrees
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 35.00mm, ANSI Code PSE11R035SS32-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.