Zoro Homepage

Indexable Face Mill

  • Mfr # 7801130

  • Zoro # G8298397


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Series
HSK32
Overall Length
120.00mm
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801130
Zoro #
G8298397
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
120.00mm
Insert Size
15.00 x 9.30 mm
Connection Size
HSK32
Shank Dia.
10.00mm
Hub Outside Dia.
25.00 mm
Max. Cutting Dia.
28.00mm

Details

Item
Indexable Face Mill
Series
HSK32
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Standards
DIN 69893
ANSI Code
PSE15R028SS25-2S
Number of Inserts
2
Number of Coolant Holes
2
Side Cutting Edge Angle
90 Degrees
Insert Holding Type
Clamping Screw
Insert Style
ZDKT
Compatible Hardware
Clamping Screw, Wrench
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 28.00mm, ANSI Code PSE15R028SS25-2S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.