Zoro Homepage

Indexable Face Mill

  • Mfr # 7801132

  • Zoro # G8299045


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63
Overall Length
130.00mm
Coolant Fed
Coolant Through
Standards
DIN 69893
Connection Size
HSK63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801132
Zoro #
G8299045
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
130.00mm
Connection Size
HSK63
Insert Size
15.00 x 9.30 mm
Shank Dia.
6.00mm
Max. Cutting Dia.
35.00mm
Hub Outside Dia.
32.00 mm

Details

Item
Indexable Face Mill
Series
HSK63
Coolant Fed
Coolant Through
Standards
DIN 69893
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Insert Style
ZDKT
Number of Inserts
3
Side Cutting Edge Angle
90 Degrees
Number of Coolant Holes
3
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Holding Type
Clamping Screw
Compatible Hardware
Clamping Screw, Wrench
ANSI Code
PSE15R035SS32-3S
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 35.00mm, ANSI Code PSE15R035SS32-3S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.