Zoro Homepage

Indexable Face Mill

  • Mfr # 7801140

  • Zoro # G8298799


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Series
HSK50
Overall Length
160.00mm
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Shank Type - Machining
Straight
Standards
DIN 69893
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801140
Zoro #
G8298799
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
160.00mm
Connection Size
HSK50
Insert Size
11.00 x 6.80 mm
Shank Dia.
6.00mm
Max. Cutting Dia.
21.00mm
Hub Outside Dia.
20.00 mm

Details

Item
Indexable Face Mill
Series
HSK50
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Shank Type - Machining
Straight
Standards
DIN 69893
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Holding Type
Clamping Screw
Side Cutting Edge Angle
90 Degrees
Compatible Hardware
Clamping Screw, Wrench
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Number of Coolant Holes
3
ANSI Code
PSE11R021SS20-3L
Insert Style
ZD_T11
Number of Inserts
3
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 21.00mm, ANSI Code PSE11R021SS20-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.