Zoro Homepage

Indexable Face Mill

  • Mfr # 7801142

  • Zoro # G8299009


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Series
HSK50
Overall Length
190.00mm
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Shank Dia.
10.00mm
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801142
Zoro #
G8299009
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
190.00mm
Shank Dia.
10.00mm
Connection Size
HSK50
Insert Size
11.00 x 6.80 mm
Max. Cutting Dia.
33.00mm
Hub Outside Dia.
32.00 mm

Details

Item
Indexable Face Mill
Series
HSK50
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Standards
DIN 69893
Number of Inserts
3
Insert Holding Type
Clamping Screw
Insert Style
ZD_T11
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Number of Coolant Holes
3
Side Cutting Edge Angle
90 Degrees
Compatible Hardware
Clamping Screw, Wrench
ANSI Code
PSE11R033SS32-3L
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 33.00mm, ANSI Code PSE11R033SS32-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.