Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Face Mill

  • Mfr # 7801143

  • Zoro # G8299130


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63
Overall Length
170.00mm
Cutting Direction
Right Hand
Insert Size
15.00 x 9.30 mm
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801143
Zoro #
G8299130
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
170.00mm
Insert Size
15.00 x 9.30 mm
Shank Dia.
25.00mm
Connection Size
HSK63
Max. Cutting Dia.
26.00mm
Hub Outside Dia.
25.00 mm

Details

Item
Indexable Face Mill
Series
HSK63
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Standards
DIN 69893
Compatible Hardware
Clamping Screw, Wrench
Number of Inserts
2
Insert Style
ZDKT
Side Cutting Edge Angle
90 Degrees
ANSI Code
PSE15R026SS25-2L
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Holding Type
Clamping Screw
Number of Coolant Holes
2
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 26.00mm, ANSI Code PSE15R026SS25-2L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.