Zoro Homepage

Indexable Face Mill

  • Mfr # 7801301

  • Zoro # G8298695


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Series
CAT40
Overall Length
3.9370 in
Insert Size
11.00 x 6.80 mm
Connection Size
M16x1.0
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801301
Zoro #
G8298695
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
3.9370 in
Insert Size
11.00 x 6.80 mm
Connection Size
M16x1.0
Shank Dia.
20.00mm
Max. Cutting Dia.
3/4 in
Hub Outside Dia.
3/4 in

Details

Item
Indexable Face Mill
Series
CAT40
Coolant Fed
Coolant Through
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Compatible Hardware
Clamping Screw, Wrench
Number of Coolant Holes
3
Insert Style
ZD_T11
Number of Inserts
3
Side Cutting Edge Angle
90 Degrees
Insert Holding Type
Clamping Screw
Cutting Application
Facing, Pocketing, Side Milling, Slotting
ANSI Code
PSE11R075SA075-3S
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 3/4 in, ANSI Code PSE11R075SA075-3S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.