Zoro Homepage

Indexable Face Mill

  • Mfr # 7801310

  • Zoro # G8298546


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Series
CAT50
Overall Length
5.5120 in
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Insert Size
15.00 x 9.30 mm
Shank Dia.
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801310
Zoro #
G8298546
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.5120 in
Insert Size
15.00 x 9.30 mm
Shank Dia.
12.00mm
Connection Size
M10x1.0
Max. Cutting Dia.
1-1/2 in
Hub Outside Dia.
1 1/4 in

Details

Item
Indexable Face Mill
Series
CAT50
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Number of Coolant Holes
4
Compatible Hardware
Clamping Screw, Wrench
Cutting Application
Facing, Pocketing, Side Milling, Slotting
ANSI Code
PSE15R150SA125-4S
Insert Style
ZDKT
Side Cutting Edge Angle
90 Degrees
Insert Holding Type
Clamping Screw
Number of Inserts
4
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 1-1/2 in, ANSI Code PSE15R150SA125-4S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.