Zoro Homepage

Indexable Face Mill

  • Mfr # 7801323

  • Zoro # G8299499


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Series
CAT50
Overall Length
3.8310 in
Coolant Fed
Coolant Through
Insert Size
11.00 x 6.80 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801323
Zoro #
G8299499
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
3.8310 in
Insert Size
11.00 x 6.80 mm
Connection Size
M12x1.0
Shank Dia.
8.00mm
Hub Outside Dia.
1 in
Max. Cutting Dia.
1 in

Details

Item
Indexable Face Mill
Series
CAT50
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Application
Facing, Pocketing, Side Milling, Slotting
ANSI Code
PSE11R100FA100-3S
Number of Coolant Holes
3
Compatible Hardware
Clamping Screw, Wrench
Number of Inserts
3
Side Cutting Edge Angle
90 Degrees
Insert Holding Type
Clamping Screw
Insert Style
ZD_T11
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 1 in, ANSI Code PSE11R100FA100-3S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.