Zoro Homepage

Indexable Face Mill

  • Mfr # 7801325

  • Zoro # G8298318


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Series
CAT50
Overall Length
4.3780 in
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Connection Size
M16x1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801325
Zoro #
G8298318
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
4.3780 in
Connection Size
M16x1.0
Insert Size
11.00 x 6.80 mm
Shank Dia.
1-1/4 in
Hub Outside Dia.
1 1/4 in
Max. Cutting Dia.
1-1/4 in

Details

Item
Indexable Face Mill
Series
CAT50
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
ANSI Code
PSE11R125FA125-5S
Insert Style
ZD_T11
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Side Cutting Edge Angle
90 Degrees
Insert Holding Type
Clamping Screw
Number of Inserts
5
Number of Coolant Holes
5
Compatible Hardware
Clamping Screw, Wrench
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 1-1/4 in, ANSI Code PSE11R125FA125-5S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.