Zoro Homepage

Indexable Face Mill

  • Mfr # 7801335

  • Zoro # G8298354


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Series
BT30/40
Overall Length
4.3800 in
Cutting Direction
Right Hand
Shank Dia.
1 in
Insert Size
15.00 x 9.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801335
Zoro #
G8298354
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
4.3800 in
Shank Dia.
1 in
Insert Size
15.00 x 9.30 mm
Connection Size
M16x1.0
Max. Cutting Dia.
1-1/2 in

Details

Item
Indexable Face Mill
Series
BT30/40
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Side Cutting Edge Angle
90 Degrees
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Number of Inserts
4
ANSI Code
PSE15R150FA125-4S
Insert Style
ZDKT
Insert Shape
Diamond
Compatible Hardware
Clamping Screw, Wrench

Description

Indexable Face Mill, Max. Cutting Dia. 1-1/2 in, ANSI Code PSE15R150FA125-4S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.