Zoro Homepage

Indexable Face Mill

  • Mfr # 7801342

  • Zoro # G8298729


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A/F
Overall Length
6.6930 in
Connection Size
M8x1.0
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801342
Zoro #
G8298729
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
6.6930 in
Connection Size
M8x1.0
Insert Size
15.00 x 9.30 mm
Shank Dia.
10.00mm
Max. Cutting Dia.
1 in

Details

Item
Indexable Face Mill
Series
HSK63A/F
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Number of Inserts
2
ANSI Code
PSE15R100SA100-2L
Side Cutting Edge Angle
90 Degrees
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Shape
Diamond
Insert Style
ZDKT
Compatible Hardware
Clamping Screw, Wrench

Description

Indexable Face Mill, Max. Cutting Dia. 1 in, ANSI Code PSE15R100SA100-2L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.