Zoro Homepage

Indexable Face Mill

  • Mfr # 7801348

  • Zoro # G8298704


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A/F
Overall Length
4.3940 in
Connection Size
M16x1.0
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Insert Size
11.00 x 6.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801348
Zoro #
G8298704
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
4.3940 in
Connection Size
M16x1.0
Insert Size
11.00 x 6.80 mm
Shank Dia.
25mm
Max. Cutting Dia.
3/4 in

Details

Item
Indexable Face Mill
Series
HSK63A/F
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Number of Inserts
3
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Side Cutting Edge Angle
90 Degrees
ANSI Code
PSE11R075FA075-3L
Insert Shape
Diamond
Insert Style
ZD_T11
Compatible Hardware
Clamping Screw, Wrench

Description

Indexable Face Mill, Max. Cutting Dia. 3/4 in, ANSI Code PSE11R075FA075-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.