Zoro Homepage

Indexable Face Mill

  • Mfr # 7801353

  • Zoro # G8298519


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A/F
Overall Length
5.8230 in
Shank Dia.
1-1/4 in
Coolant Fed
Coolant Through
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801353
Zoro #
G8298519
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.8230 in
Shank Dia.
1-1/4 in
Connection Size
M16x1.0
Insert Size
15.00 x 9.30 mm
Max. Cutting Dia.
1-1/4 in

Details

Item
Indexable Face Mill
Series
HSK63A/F
Coolant Fed
Coolant Through
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
ANSI Code
PSE15R125FA125-2L
Number of Inserts
2
Side Cutting Edge Angle
90 Degrees
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Compatible Hardware
Clamping Screw, Wrench
Insert Style
ZDKT
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 1-1/4 in, ANSI Code PSE15R125FA125-2L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.