Indexable Face Mill, CV40 Series, 0.020 in to 0.120 in Depth of Cut

  • Mfr # 52900002

  • Zoro # G8298808


product price:  $624.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Overall Length
5.5120 in
Depth of Cut
0.1200 in
Standards
ANSI B5.50
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52900002
Zoro #
G8298808
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.5120 in
Depth of Cut
0.1200 in
Shank Dia.
10.00mm
Insert Size
9.07 x 9.07 mm
Connection Size
CV40
Hub Outside Dia.
1 1/4 in
Insert Cutting Edge Length
9.00 mm
Min. Cutting Dia.
1 1/2 in
Max. Cutting Dia.
1-1/2 in

Details

Item
Indexable Face Mill
Series
CV40
Standards
ANSI B5.50
Shank Type - Machining
Straight
Features
3-Dimensional Chip Breaker, Long Insert Life, Superior Performance
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Number of Inserts
5
Insert Style
SD_T09
Compatible Hardware
Clamping Screw, Wrench
Insert Holding Type
Screw
Cutting Application
Face Milling, Side Milling
ANSI Code
PSF09R150SA125-5S
Side Cutting Edge Angle
90 Degrees
Number of Coolant Holes
5
Insert Shape
Square

Description

Indexable Face Mill, Max. Cutting Dia. 1-1/2 in, Depth of Cut 0.1200 in, ANSI Code PSF09R150SA125-5S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.