Indexable Face Mill, CV40 Series, 0.020 in to 0.120 in Depth of Cut

  • Mfr # 52900004

  • Zoro # G8298555


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Overall Length
3.8310 in
Depth of Cut
0.1200 in
Standards
ANSI B5.50
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52900004
Zoro #
G8298555
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
3.8310 in
Depth of Cut
0.1200 in
Shank Dia.
25.00mm
Insert Size
9.07 x 9.07 mm
Connection Size
CV40
Min. Cutting Dia.
1 in
Insert Cutting Edge Length
9.00 mm
Hub Outside Dia.
1 in
Max. Cutting Dia.
1 in

Details

Item
Indexable Face Mill
Series
CV40
Standards
ANSI B5.50
Shank Type - Machining
Straight
Features
3-Dimensional Chip Breaker, Long Insert Life, Superior Performance
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Cutting Application
Face Milling, Side Milling
Side Cutting Edge Angle
90 Degrees
Number of Inserts
3
ANSI Code
PSF09R100FA100-3S
Insert Shape
Square
Insert Style
SD_T09
Compatible Hardware
Clamping Screw, Wrench
Insert Holding Type
Screw
Number of Coolant Holes
3

Description

Indexable Face Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.1200 in, ANSI Code PSF09R100FA100-3S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.