Indexable Face Mill, HSK40 Series, 0.020 in to 0.120 in Depth of Cut

  • Mfr # 52901001

  • Zoro # G8298817


product price:  $622.99
/ea
Free Shipping & Returns

Key Features

Series
HSK40
Overall Length
1.5750 in
Depth of Cut
0.1200 in
Connection Size
HSK40
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52901001
Zoro #
G8298817
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
1.5750 in
Depth of Cut
0.1200 in
Connection Size
HSK40
Shank Dia.
12.00mm
Insert Size
9.07 x 9.07 mm
Hub Outside Dia.
1.968 in
Arbor Dia.
3/4 in
Min. Cutting Dia.
2 1/2 in
Insert Cutting Edge Length
9.00 mm
Max. Cutting Dia.
2-1/2 in

Details

Item
Indexable Face Mill
Series
HSK40
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Features
3-Dimensional Chip Breaker, Long Insert Life, Superior Performance
Standards
DIN 69893
Insert Style
SD_T09
Side Cutting Edge Angle
90 Degrees
Insert Shape
Square
ANSI Code
PSF09R250A075-7
Compatible Hardware
Clamping Screw, Wrench
Number of Coolant Holes
7
Number of Inserts
7
Cutting Application
Face Milling, Side Milling
Insert Holding Type
Screw

Description

Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 3/4 in, Depth of Cut 0.1200 in, ANSI Code PSF09R250A075-7, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.