Indexable Face Mill, HSK80 Series, 0.020 in to 0.120 in Depth of Cut

  • Mfr # 52901002

  • Zoro # G8298966


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Series
HSK80
Overall Length
1.9680 in
Depth of Cut
0.1200 in
Coolant Fed
Coolant Through
Shank Dia.
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52901002
Zoro #
G8298966
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
1.9680 in
Depth of Cut
0.1200 in
Shank Dia.
8.00mm
Connection Size
HSK80
Insert Size
9.07 x 9.07 mm
Insert Cutting Edge Length
9.00 mm
Arbor Dia.
1 in
Hub Outside Dia.
2.362 in
Min. Cutting Dia.
3 in
Max. Cutting Dia.
3 in

Details

Item
Indexable Face Mill
Series
HSK80
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Standards
DIN 69893
Features
3-Dimensional Chip Breaker, Long Insert Life, Superior Performance
ANSI Code
PSF09R300A100-9
Number of Inserts
9
Compatible Hardware
Clamping Screw, Wrench
Insert Shape
Square
Insert Holding Type
Screw
Side Cutting Edge Angle
90 Degrees
Insert Style
SD_T09
Cutting Application
Face Milling, Side Milling
Number of Coolant Holes
9

Description

Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.1200 in, ANSI Code PSF09R300A100-9, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.