Indexable Profiling End Mill, 52700 Series, 0.008 in to 0.032 in Depth of Cut

  • Mfr # 7800765

  • Zoro # G8296385


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Series
52700
Overall Length
200.00mm
Depth of Cut
0.0320 in
Insert Shape
Square
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800765
Zoro #
G8296385
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
200.00mm
Depth of Cut
0.0320 in
Insert Size
7.00mm
Shank Dia.
32.00mm
Max. Cutting Dia.
32.00mm
Head Dia.
32.00mm
Min. Cutting Dia.
23.40mm
Shank Length
80.00mm
Arbor Dia.
1.2500"
Hub Outside Dia.
4.5900"

Details

Item
Indexable Profiling End Mill
Series
52700
Insert Shape
Square
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Max. Speed
655 RPM
Side Cutting Edge Angle
11 Degrees
Coolant Fed
Coolant Through
Number of Inserts
5
Cutting Direction
Right Hand
Toolholder Style
PHC
ANSI Code
PHC07R032SS32-5L
Compatible Hardware
7808105, 7808205
Insert Style
SPMT07
Cutting Application
Rough Milling
Rake
Negative
Number of Coolant Holes
5
Shank Type - Machining
Cylindrical
Insert Holding Type
Clamping Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 0.0320 in, Shank Dia. 32.00mm, Overall Length 200.00mm, ANSI Code PHC07R032SS32-5L, Compatible Hardware 7808105, 7808205, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.