Indexable Profiling End Mill, 52800 Series, 0.008 in to 0.040 in Depth of Cut

  • Mfr # 7800727

  • Zoro # G8294967


product price:  $580.99
/ea
Free Shipping & Returns

Key Features

Series
52800
Overall Length
300.00mm
Depth of Cut
0.0400 in
Insert Size
9.52mm
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800727
Zoro #
G8294967
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
300.00mm
Depth of Cut
0.0400 in
Insert Size
9.52mm
Shank Dia.
32.00mm
Max. Cutting Dia.
32.00mm
Head Dia.
32.00mm
Shank Length
120.00mm
Min. Cutting Dia.
20.20mm
Arbor Dia.
1.2500"
Hub Outside Dia.
4.4010"

Details

Item
Indexable Profiling End Mill
Series
52800
Insert Shape
Square
Number of Inserts
2
Insert Style
SDMT09
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Max. Speed
655 RPM
Cutting Application
Rough Milling
Side Cutting Edge Angle
15 Degrees
Coolant Fed
Coolant Through
ANSI Code
PHC09R032SS32-2LL
Cutting Direction
Right Hand
Toolholder Style
PHC
Compatible Hardware
7808111, 7808112, 7808150, 7808208
Rake
Negative
Number of Coolant Holes
2
Insert Holding Type
Clamping Screw
Shank Type - Machining
Cylindrical

Description

Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 0.0400 in, Shank Dia. 32.00mm, Overall Length 300.00mm, ANSI Code PHC09R032SS32-2LL, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.