Indexable Profiling End Mill, 78005 Series, High Speed Steel, 0.0780 in Depth of Cut

  • Mfr # 52200031

  • Zoro # G8295299


product price:  $903.99
/ea
Free Shipping & Returns

Key Features

Series
78005
Overall Length
8-1/2 in
Depth of Cut
0.0780 in
Material - Machining
High Speed Steel
Side Cutting Edge Angle
11 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52200031
Zoro #
G8295299
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
8-1/2 in
Depth of Cut
0.0780 in
Max. Cutting Dia.
1.2500 in
Head Dia.
1.2500"
Shank Dia.
1-1/4 in
Shank Length
3-1/2 in
Length Below Shank
2.7560 in
Insert Size
10.00mm
Min. Cutting Dia.
1 1/4 in
Neck Dia.
1.2300 in

Details

Item
Indexable Profiling End Mill
Series
78005
Material - Machining
High Speed Steel
Side Cutting Edge Angle
11 Degrees
Toolholder Style
PFR
Cutting Direction
Right Hand
Number of Coolant Holes
4
Coolant Fed
Non-Coolant Through
Neck Type
Parallel
Compatible Hardware
7808116, 7808207
ANSI Code
PFR-R1250SA1250-S850
Shank Type - Machining
Cylindrical
Max. Speed
1970 RPM
Coolant Hole Shape
Round
Insert Style
RPH_10
Cutting Application
Superior milling
Insert Shape
Round
Modular Head
No
Features
Corner Radius Precision ( +/-8micron m), End Mill Style, Spiral Cutting Edge, Very High Insert Diameter (+0 / -20micron m)
Number of Inserts
2
Includes
7808117 Clamping Screw FS30686RB (Torx 8), 7808118 Clamping Screw FS35610RB (Torx 10), 7808119 Clamping Screw FS40613RB (Torx 15), 7808120 Clamping Screw FS50615RB (Torx 20), 7808121 Clamping Screw FS60620RB (Torx 20), 7808122 Clamping Screw FS80624RB (Torx 30), 7808123 Clamping Screw FS25669RB (Torx 7), 7808124 Clamping Screw FS20652RB (Torx 6), 7808203 Wrench T6-D (Torx 6), 7808204 Wrench T7-D (Torx 7), 7808205 Wrench T8-D (Torx 8), 7808207 Wrench T10-D (Torx 10), 7808208 Wrench T15-D (Torx 15), 7808209 Wrench T20-D (Torx 20), 7808212 Wrench T30-T (Torx 30)
Insert Holding Type
Clamping Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0780 in, Shank Dia. 1-1/4 in, Overall Length 8-1/2 in, ANSI Code PFR-R1250SA1250-S850, Compatible Hardware 7808116, 7808207, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Superior milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.