Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill

  • Mfr # 7800756

  • Zoro # G8295746


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Depth of Cut
0.0320 in
Shank Dia.
16.00mm
Insert Size
7.00mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800756
Zoro #
G8295746
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
150.00mm
Depth of Cut
0.0320 in
Shank Dia.
16.00mm
Insert Size
7.00mm
Max. Cutting Dia.
17.00mm
Head Dia.
16.00mm
Shank Length
125.00mm
Min. Cutting Dia.
8.40mm

Details

Item
Indexable Profiling End Mill
Cutting Direction
Right Hand
Cutting Application
Rough Milling
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Insert Style
SPMT07
Compatible Hardware
7808105, 7808205
Number of Inserts
2
Insert Holding Type
Clamping Screw
Number of Coolant Holes
2
Insert Shape
Square
ANSI Code
PHC07R017SS16-2L
Toolholder Style
PHC
Side Cutting Edge Angle
11 Degrees
Max. Speed
655 RPM
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness

Description

Indexable Profiling End Mill, Max. Cutting Dia. 17.00mm, Depth of Cut 0.0320 in, Shank Dia. 16.00mm, Overall Length 150.00mm, ANSI Code PHC07R017SS16-2L, Compatible Hardware 7808105, 7808205, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.