Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800761

  • Zoro # G8295475


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Depth of Cut
0.0320 in
Number of Inserts
4
Shank Type - Machining
Cylindrical
Modular Head
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800761
Zoro #
G8295475
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
200.00mm
Depth of Cut
0.0320 in
Min. Cutting Dia.
16.40mm
Shank Dia.
25.00mm
Max. Cutting Dia.
25.00mm
Insert Size
7.00mm
Insert Cutting Edge Length
16.50 mm
Head Dia.
25.00mm
Shank Length
100.00mm

Details

Item
Indexable Profiling End Mill
Number of Inserts
4
Shank Type - Machining
Cylindrical
Modular Head
No
ISO Number
16T308
Compatible Hardware
7808105, 7808205
Coolant Fed
Coolant Through
ANSI Code
PHC07R025SS25-4L
Insert Holding Type
Clamping Screw
Rake
Positive
Insert Style
SPMT07
Insert Inscribed Circle
3/8 in
Cutting Application
Rough Milling
Side Cutting Edge Angle
11 Degrees
Insert Shape
Square
Cutting Direction
Right Hand
Toolholder Style
PHC
Number of Coolant Holes
4
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Max. Speed
655 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 0.0320 in, Shank Dia. 25.00mm, Overall Length 200.00mm, ANSI Code PHC07R025SS25-4L, Compatible Hardware 7808105, 7808205, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.