Indexable Profiling End Mill, 78012 Series, 0.016 in to 0.060 in Depth of Cut

  • Mfr # 7800744

  • Zoro # G8295195


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Series
78012
Overall Length
200.00mm
Depth of Cut
0.0600 in
Cutting Direction
Right Hand
Number of Inserts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800744
Zoro #
G8295195
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
200.00mm
Depth of Cut
0.0600 in
Shank Dia.
32.00mm
Max. Cutting Dia.
33.00mm
Insert Size
12.70mm
Head Dia.
32.00mm
Min. Cutting Dia.
16.40mm
Shank Length
150.00mm
Arbor Dia.
1"
Hub Outside Dia.
3"

Details

Item
Indexable Profiling End Mill
Series
78012
Cutting Direction
Right Hand
Number of Inserts
2
Cutting Application
Rough Milling
Side Cutting Edge Angle
9 Degrees
ANSI Code
PHC12R033SS32-2L
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Insert Shape
Square
Toolholder Style
PHC
Compatible Hardware
7808113, 7808150, 7808209
Coolant Hole Shape
Round
Insert Style
SXMT12
Max. Speed
590 RPM
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Insert Holding Type
Clamping Screw
Shank Type - Machining
Cylindrical

Description

Indexable Profiling End Mill, Max. Cutting Dia. 33.00mm, Depth of Cut 0.0600 in, Shank Dia. 32.00mm, Overall Length 200.00mm, ANSI Code PHC12R033SS32-2L, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.