Indexable Profiling End Mill, 78120 Series, 0.016 in to 0.060 in Depth of Cut
Mfr # 7800736
Zoro # G8295974
product price:Â $650.99
/ea
Free Shipping & Returns
Key Features
Series
78120
Overall Length
300.00mm
Depth of Cut
0.0600 in
Insert Style
SXMT12
Cutting Application
Rough Milling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7800736
Zoro #
G8295974
UPC #
-
Country of Origin
Bulgaria
Dimensions
Overall Length
300.00mm
Depth of Cut
0.0600 in
Max. Cutting Dia.
30.00mm
Insert Size
12.70mm
Shank Dia.
32.00mm
Head Dia.
32.00mm
Min. Cutting Dia.
13.40mm
Shank Length
120.00mm
Arbor Dia.
31.75mm
Hub Outside Dia.
110.20mm
Description
Indexable Profiling End Mill, Max. Cutting Dia. 30.00mm, Depth of Cut 0.0600 in, Shank Dia. 32.00mm, Overall Length 300.00mm, ANSI Code PHC12R030SS32-2LL, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.