Indexable Profiling End Mill, 78131 Series, High Speed Steel, 0.1200 in Depth of Cut

  • Mfr # 52200028

  • Zoro # G8294696


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Series
78131
Overall Length
5 in
Depth of Cut
0.1200 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52200028
Zoro #
G8294696
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5 in
Depth of Cut
0.1200 in
Insert Size
12.00mm
Max. Cutting Dia.
0.6250 in
Shank Dia.
5/8 in
Head Dia.
0.6250"
Shank Length
3.4380 in
Min. Cutting Dia.
5/8 in
Neck Dia.
0.6050 in
Arbor Dia.
40.00mm
Hub Outside Dia.
125.00mm

Details

Item
Indexable Profiling End Mill
Series
78131
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Coolant Hole Shape
Round
Cutting Application
Superior milling
ANSI Code
PFR-R0625SA0625-S500
Number of Coolant Holes
7
Coolant Fed
Non-Coolant Through
Compatible Hardware
7808129, 7808151, 7808208
Number of Inserts
2
Max. Speed
590 RPM
Insert Shape
Triangle
Side Cutting Edge Angle
90 Degrees
Toolholder Style
PFR
Features
Corner Radius Precision ( +/-8micron m), End Mill Style, Spiral Cutting Edge, Very High Insert Diameter (+0 / -20micron m)
Insert Style
TNKU
Includes
7808117 Clamping Screw FS30686RB (Torx 8), 7808118 Clamping Screw FS35610RB (Torx 10), 7808119 Clamping Screw FS40613RB (Torx 15), 7808120 Clamping Screw FS50615RB (Torx 20), 7808121 Clamping Screw FS60620RB (Torx 20), 7808122 Clamping Screw FS80624RB (Torx 30), 7808123 Clamping Screw FS25669RB (Torx 7), 7808124 Clamping Screw FS20652RB (Torx 6), 7808203 Wrench T6-D (Torx 6), 7808204 Wrench T7-D (Torx 7), 7808205 Wrench T8-D (Torx 8), 7808207 Wrench T10-D (Torx 10), 7808208 Wrench T15-D (Torx 15), 7808209 Wrench T20-D (Torx 20), 7808212 Wrench T30-T (Torx 30)
Insert Holding Type
Clamping Screw
Shank Type - Machining
Cylindrical

Description

Indexable Profiling End Mill, Max. Cutting Dia. 0.6250 in, Depth of Cut 0.1200 in, Shank Dia. 5/8 in, Overall Length 5 in, ANSI Code PFR-R0625SA0625-S500, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Superior milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.