Indexable Profiling End Mill, BT30 Series, 0.008 in to 0.032 in Depth of Cut

  • Mfr # 7800915

  • Zoro # G8294364


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Series
BT30
Overall Length
7.8740 in
Depth of Cut
0.0320 in
Cutting Direction
Right Hand
Standards
JIS B 6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800915
Zoro #
G8294364
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
7.8740 in
Depth of Cut
0.0320 in
Shank Dia.
1-1/4 in
Insert Size
7.00mm
Connection Size
BT30
Max. Cutting Dia.
1.2500 in
Head Dia.
1.2500"
Min. Cutting Dia.
0.9110 in
Shank Length
3.1500 in

Details

Item
Indexable Profiling End Mill
Series
BT30
Cutting Direction
Right Hand
Standards
JIS B 6339
Coolant Fed
Coolant Through
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Shank Type - Machining
Straight
Insert Style
SPMT07
Compatible Hardware
7808105, 7808205
Insert Shape
Square
Number of Inserts
5
Number of Coolant Holes
5
Insert Holding Type
Clamping Screw
ANSI Code
PHC07R125SA125-5L
Toolholder Style
PHC
Cutting Application
Rough Milling
Includes
(1) Power Screw, (1) Wrench, (10) Clamping Screws
Max. Speed
655 RPM
Side Cutting Edge Angle
11 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0320 in, Shank Dia. 1-1/4 in, Overall Length 7.8740 in, ANSI Code PHC07R125SA125-5L, Compatible Hardware 7808105, 7808205, Connection Size BT30, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.