Indexable Profiling End Mill, BT30 Series, 0.008 in to 0.040 in Depth of Cut

  • Mfr # 7800937

  • Zoro # G8294565


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Series
BT30
Overall Length
9.3660 in
Depth of Cut
0.0400 in
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Connection Size
BT30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800937
Zoro #
G8294565
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
9.3660 in
Depth of Cut
0.0400 in
Connection Size
BT30
Shank Dia.
1.0000 in
Insert Size
9.00mm
Max. Cutting Dia.
1.0000 in
Head Dia.
1.0000"
Shank Length
2.2790 in
Insert Cutting Edge Length
9.52mm
Min. Cutting Dia.
0.5350 in

Details

Item
Indexable Profiling End Mill
Series
BT30
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Standards
JIS B 6339
Shank Type - Machining
Weldon
Cutting Application
Rough Milling
Insert Style
SDMT09
Insert Shape
Square
Toolholder Style
PHC
Number of Inserts
2
Insert Holding Type
Clamping Screw
ANSI Code
PHC09R100FA100-2LL
Number of Coolant Holes
2
Compatible Hardware
7808111, 7808112, 7808150, 7808208
Max. Speed
655 RPM
Side Cutting Edge Angle
15 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0400 in, Shank Dia. 1.0000 in, Overall Length 9.3660 in, ANSI Code PHC09R100FA100-2LL, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size BT30, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.