Indexable Profiling End Mill, BT40 Series, 0.008 in to 0.032 in Depth of Cut

  • Mfr # 7800918

  • Zoro # G8294669


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
5.5120 in
Depth of Cut
0.0320 in
Standards
JIS B 6339
Shank Dia.
1.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800918
Zoro #
G8294669
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.5120 in
Depth of Cut
0.0320 in
Shank Dia.
1.0000 in
Insert Size
7.00mm
Connection Size
BT40
Max. Cutting Dia.
1.0000 in
Head Dia.
1.0000"
Insert Cutting Edge Length
7.00mm
Min. Cutting Dia.
0.6610 in
Shank Length
3.1500 in

Details

Item
Indexable Profiling End Mill
Series
BT40
Standards
JIS B 6339
Shank Type - Machining
Weldon
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Cutting Application
Rough Milling
Insert Style
SPMT07
Compatible Hardware
7808105, 7808205
Number of Inserts
4
Number of Coolant Holes
4
ANSI Code
PHC07R100FA100-4S
Toolholder Style
PHC
Insert Shape
Square
Insert Holding Type
Clamping Screw
Max. Speed
655 RPM
Side Cutting Edge Angle
11 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0320 in, Shank Dia. 1.0000 in, Overall Length 5.5120 in, ANSI Code PHC07R100FA100-4S, Compatible Hardware 7808105, 7808205, Connection Size BT40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.