Indexable Profiling End Mill, BT40 Series, 0.008 in to 0.032 in Depth of Cut

  • Mfr # 7800919

  • Zoro # G8295046


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
5.9050 in
Depth of Cut
0.0320 in
Shank Type - Machining
Weldon
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800919
Zoro #
G8295046
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.9050 in
Depth of Cut
0.0320 in
Connection Size
BT40
Shank Dia.
1-1/4 in
Insert Size
7.00mm
Max. Cutting Dia.
1.2500 in
Head Dia.
1.2500"
Min. Cutting Dia.
0.9110 in
Shank Length
3.1490 in
Insert Cutting Edge Length
7.00mm

Details

Item
Indexable Profiling End Mill
Series
BT40
Shank Type - Machining
Weldon
Coolant Fed
Coolant Through
Standards
JIS B 6339
Cutting Direction
Right Hand
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
ANSI Code
PHC07R125FA125-5S
Cutting Application
Rough Milling
Insert Holding Type
Clamping Screw
Number of Coolant Holes
5
Compatible Hardware
7808105, 7808205
Insert Style
SPMT07
Number of Inserts
5
Insert Shape
Square
Toolholder Style
PHC
Side Cutting Edge Angle
11 Degrees
Max. Speed
655 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0320 in, Shank Dia. 1-1/4 in, Overall Length 5.9050 in, ANSI Code PHC07R125FA125-5S, Compatible Hardware 7808105, 7808205, Connection Size BT40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.