Indexable Profiling End Mill, BT40 Series, 0.008 in to 0.040 in Depth of Cut
Mfr # 7800911
Zoro # G8296367
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Series
BT40
Overall Length
3.8310 in
Depth of Cut
0.0400 in
Coolant Fed
Coolant Through
Shank Dia.
1.0000 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7800911
Zoro #
G8296367
UPC #
-
Country of Origin
Luxembourg
Dimensions
Overall Length
3.8310 in
Depth of Cut
0.0400 in
Shank Dia.
1.0000 in
Insert Size
9.52mm
Connection Size
BT40
Head Dia.
1.0000"
Max. Cutting Dia.
1.0000 in
Min. Cutting Dia.
0.5350 in
Shank Length
2.2800 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0400 in, Shank Dia. 1.0000 in, Overall Length 3.8310 in, ANSI Code PHC09R100FA100-3S, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size BT40, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.