Indexable Profiling End Mill, BT40 Series, 0.008 in to 0.040 in Depth of Cut

  • Mfr # 7800922

  • Zoro # G8294425


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
7.8740 in
Depth of Cut
0.0400 in
Connection Size
BT40
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800922
Zoro #
G8294425
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
7.8740 in
Depth of Cut
0.0400 in
Connection Size
BT40
Insert Size
9.00mm
Shank Dia.
1.0000 in
Max. Cutting Dia.
1.0000 in
Head Dia.
1.0000"
Shank Length
3.1500 in
Insert Cutting Edge Length
9.52mm
Min. Cutting Dia.
0.5350 in

Details

Item
Indexable Profiling End Mill
Series
BT40
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Standards
JIS B 6339
Cutting Direction
Right Hand
Toolholder Style
PHC
Compatible Hardware
7808111, 7808112, 7808150, 7808208
ANSI Code
PHC09R100SA100-2L
Cutting Application
Rough Milling
Number of Inserts
2
Number of Coolant Holes
2
Insert Shape
Square
Insert Holding Type
Clamping Screw
Insert Style
SDMT09
Max. Speed
655 RPM
Side Cutting Edge Angle
15 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0400 in, Shank Dia. 1.0000 in, Overall Length 7.8740 in, ANSI Code PHC09R100SA100-2L, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size BT40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.