Indexable Profiling End Mill, BT40 Series, 0.008 in to 0.040 in Depth of Cut

  • Mfr # 7800924

  • Zoro # G8296218


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
7.8740 in
Depth of Cut
0.0400 in
Coolant Fed
Coolant Through
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800924
Zoro #
G8296218
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
7.8740 in
Depth of Cut
0.0400 in
Connection Size
BT40
Shank Dia.
1-1/4 in
Insert Size
9.00mm
Head Dia.
1.2500"
Max. Cutting Dia.
1.2500 in
Shank Length
3.1500 in
Insert Cutting Edge Length
9.52mm
Min. Cutting Dia.
0.7850 in

Details

Item
Indexable Profiling End Mill
Series
BT40
Coolant Fed
Coolant Through
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Cutting Direction
Right Hand
Number of Coolant Holes
3
Insert Style
SDMT09
Number of Inserts
3
Cutting Application
Rough Milling
ANSI Code
PHC09R125SA125-3L
Insert Shape
Square
Compatible Hardware
7808111, 7808112, 7808150, 7808208
Insert Holding Type
Clamping Screw
Toolholder Style
PHC
Side Cutting Edge Angle
15 Degrees
Max. Speed
655 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0400 in, Shank Dia. 1-1/4 in, Overall Length 7.8740 in, ANSI Code PHC09R125SA125-3L, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size BT40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.