Indexable Profiling End Mill, BT40 Series, 0.016 in to 0.060 in Depth of Cut

  • Mfr # 7800920

  • Zoro # G8296184


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
4.3780 in
Depth of Cut
0.0600 in
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Connection Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800920
Zoro #
G8296184
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
4.3780 in
Depth of Cut
0.0600 in
Connection Size
BT40
Shank Dia.
1-1/4 in
Insert Size
12.00mm
Head Dia.
1.2500"
Max. Cutting Dia.
1.2500 in
Shank Length
1.6220 in
Insert Cutting Edge Length
12.70mm
Min. Cutting Dia.
0.5960 in

Details

Item
Indexable Profiling End Mill
Series
BT40
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Standards
JIS B 6339
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon
Number of Inserts
2
Toolholder Style
PHC
Insert Holding Type
Clamping Screw
Cutting Application
Rough Milling
Compatible Hardware
7808113, 7808150, 7808209
ANSI Code
PHC12R125FA125-2S
Number of Coolant Holes
2
Insert Style
SXMT12
Insert Shape
Square
Max. Speed
590 RPM
Side Cutting Edge Angle
9 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0600 in, Shank Dia. 1-1/4 in, Overall Length 4.3780 in, ANSI Code PHC12R125FA125-2S, Compatible Hardware 7808113, 7808150, 7808209, Connection Size BT40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.