Zoro Homepage

Indexable Profiling End Mill, BT40 Series, 0.0670 in Depth of Cut

  • Mfr # 7800318

  • Zoro # G8295728


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
150.00mm
Depth of Cut
0.0930 in
Connection Size
BT40
Insert Size
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800318
Zoro #
G8295728
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
150.00mm
Depth of Cut
0.0930 in
Connection Size
BT40
Insert Size
12.00mm
Shank Dia.
32.00mm
Shank Length
80.00mm
Head Dia.
32.00mm
Max. Cutting Dia.
30.00mm
Min. Cutting Dia.
18.00mm

Description

Indexable Profiling End Mill, Max. Cutting Dia. 30.00mm, Depth of Cut 0.0930 in, Shank Dia. 32.00mm, Overall Length 150.00mm, ANSI Code PRC12R030SS32-2S, Compatible Hardware 7808112, 7808208, Connection Size BT40, Coolant Fed Coolant Through, Cutting Application Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.