Indexable Profiling End Mill, BT50 Series, 0.008 in to 0.032 in Depth of Cut

  • Mfr # 7800906

  • Zoro # G8295466


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Overall Length
5.1180 in
Depth of Cut
0.0320 in
Coolant Fed
Coolant Through
Standards
JIS B 6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800906
Zoro #
G8295466
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.1180 in
Depth of Cut
0.0320 in
Shank Dia.
3/4 in
Insert Size
7.00mm
Connection Size
BT50
Max. Cutting Dia.
0.7500 in
Head Dia.
0.7500"
Min. Cutting Dia.
0.4110 in
Shank Length
3.1500 in

Details

Item
Indexable Profiling End Mill
Series
BT50
Coolant Fed
Coolant Through
Standards
JIS B 6339
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Toolholder Style
PHC
Number of Inserts
3
Compatible Hardware
7808105, 7808205
Insert Holding Type
Clamping Screw
Insert Shape
Square
ANSI Code
PHC07R075SA075-3S
Number of Coolant Holes
3
Insert Style
SPMT07
Cutting Application
Rough Milling
Max. Speed
655 RPM
Includes
(1) Power Screw, (1) Wrench, (10) Clamping Screws
Side Cutting Edge Angle
11 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 0.7500 in, Depth of Cut 0.0320 in, Shank Dia. 3/4 in, Overall Length 5.1180 in, ANSI Code PHC07R075SA075-3S, Compatible Hardware 7808105, 7808205, Connection Size BT50, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.