Indexable Profiling End Mill, BT50 Series, 0.008 in to 0.040 in Depth of Cut

  • Mfr # 7800929

  • Zoro # G8295140


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Overall Length
11.8110 in
Depth of Cut
0.0400 in
Standards
JIS B 6339
Connection Size
BT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800929
Zoro #
G8295140
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
11.8110 in
Depth of Cut
0.0400 in
Connection Size
BT50
Shank Dia.
1-1/4 in
Insert Size
9.00mm
Max. Cutting Dia.
1.2500 in
Head Dia.
1.2500"
Min. Cutting Dia.
0.7850 in
Shank Length
4.7240 in
Insert Cutting Edge Length
9.52mm

Details

Item
Indexable Profiling End Mill
Series
BT50
Standards
JIS B 6339
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Shank Type - Machining
Cylindrical
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Number of Inserts
3
Number of Coolant Holes
3
Cutting Application
Rough Milling
Insert Holding Type
Clamping Screw
Insert Shape
Square
Compatible Hardware
7808111, 7808112, 7808150, 7808208
ANSI Code
PHC09R125SA125-3LL
Insert Style
SDMT09
Toolholder Style
PHC
Max. Speed
655 RPM
Side Cutting Edge Angle
15 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0400 in, Shank Dia. 1-1/4 in, Overall Length 11.8110 in, ANSI Code PHC09R125SA125-3LL, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size BT50, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.