Indexable Profiling End Mill, BT50 Series, 0.016 in to 0.060 in Depth of Cut

  • Mfr # 7800931

  • Zoro # G8294434


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Overall Length
11.8110 in
Depth of Cut
0.0600 in
Insert Size
12.00mm
Shank Type - Machining
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800931
Zoro #
G8294434
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
11.8110 in
Depth of Cut
0.0600 in
Insert Size
12.00mm
Connection Size
BT50
Shank Dia.
1-1/2 in
Head Dia.
1.5000"
Max. Cutting Dia.
1.5000 in
Min. Cutting Dia.
0.8460 in
Shank Length
9.0550 in
Insert Cutting Edge Length
12.70mm

Details

Item
Indexable Profiling End Mill
Series
BT50
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Toolholder Style
PHC
Insert Style
SXMT12
Number of Coolant Holes
3
Insert Holding Type
Clamping Screw
Compatible Hardware
7808113, 7808150, 7808209
Number of Inserts
3
Cutting Application
Rough Milling
ANSI Code
PHC12R150SA125-3LL
Insert Shape
Square
Max. Speed
590 RPM
Side Cutting Edge Angle
9 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.5000 in, Depth of Cut 0.0600 in, Shank Dia. 1-1/2 in, Overall Length 11.8110 in, ANSI Code PHC12R150SA125-3LL, Compatible Hardware 7808113, 7808150, 7808209, Connection Size BT50, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.